Motion
DCR60 7.59 BACKSTOP-CC

DODGE
DCR60 7.59 BACKSTOP-CC

Inline Speed Reducer - 7.59:1 Ratio, 1.8750 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532755
MFR #DCR60 7.59 BACKSTOP-CC
Price$38,203.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR60 7.59 BACKSTOP-CC

Inline Speed Reducer - 7.59:1 Ratio, 1.8750 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532755
MFR #DCR60 7.59 BACKSTOP-CC

Mfr description
DCR60 7.59 1 B/S RED ASSY - INCH CC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,203.18/each

Specifications

Dimensions

  • Case Size
    70
  • Input Size
    1.8750 in
  • Output Shaft Diameter
    2.7500 in
  • Output Size
    2.7500 in
  • Ratio
    7.59:1
  • Weight
    229.064 kg, 505 lb

Details

  • Additional Details
    DCR70 11.39:1 B/S RED ASSY - in CW
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    161.000 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Sealing Type
    Two-Piece
  • Series
    DCR60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)