Motion
DCR60 7.59 BACKSTOP-CW

DODGE
DCR60 7.59 BACKSTOP-CW

Inline Speed Reducer - 7.59:1 Ratio, 1.8750 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532756
MFR #DCR60 7.59 BACKSTOP-CW
List Price$34,920.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR60 7.59 BACKSTOP-CW

Inline Speed Reducer - 7.59:1 Ratio, 1.8750 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532756
MFR #DCR60 7.59 BACKSTOP-CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34,920.04/each for your price

Overview

Mfr description
DCR60 7.59:1 B/S RED ASSY - INCH CW

Specifications

  • Actual Ratio
    7 : 1
  • Ratio
    7.59:1
  • Additional Details
    DCR70 13.95:1 B/S RED ASSY - in CC
  • Input Size
    1.8750 in
  • Output Shaft Diameter
    2.7500 in
  • Case Included
    Yes
  • Housing Material
    Ductile Iron
  • Case Size
    70
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    133.000 hp
  • Series
    Maxum XTR
  • Nominal Ratio
    13 : 1
  • Sealing Type
    Two-Piece
  • Weight
    229.064 kg, 505 lb
  • Output Size
    2.7500 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text