Motion
TCR60 158.90 BACKSTOP-CW

DODGE
TCR60 158.90 BACKSTOP-CW

Inline Speed Reducer - 158.9:1 Reduction, 158.9:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532787
MFR #TCR60 158.90 BACKSTOP-CW
Price$41,522.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR60 158.90 BACKSTOP-CW

Inline Speed Reducer - 158.9:1 Reduction, 158.9:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532787
MFR #TCR60 158.90 BACKSTOP-CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41,522.57/each

Specifications

Dimensions

  • Case Size
    80
  • Input Size
    1.2500 in
  • Output Shaft Diameter
    2.7500 in
  • Output Size
    2.7500 in
  • Ratio
    158.9:1
  • Weight
    525 lb

Details

  • Additional Details
    DCR80 5.06:1 B/S RED ASSY (INCH) CW
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    408.000 hp
  • Output Type
    Solid Shaft
  • Reduction
    158.9:1
  • Sealing Type
    Two-Piece
  • Series
    TCR60

Overview

Mfr description
TCR60 158.9:1 B/S RED ASSY - INCH CW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought