Motion
DCR70 6.20 BACKSTOP-CC

DODGE
DCR70 6.20 BACKSTOP-CC

Inline Speed Reducer - 6.2:1 Ratio, 2.1250 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532792
MFR #DCR70 6.20 BACKSTOP-CC
Price$46,577.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR70 6.20 BACKSTOP-CC

Inline Speed Reducer - 6.2:1 Ratio, 2.1250 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532792
MFR #DCR70 6.20 BACKSTOP-CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46,577.49/each

Specifications

Dimensions

  • Case Size
    80
  • Input Size
    2.1250 in
  • Output Shaft Diameter
    3.2500 in
  • Output Size
    3.2500 in
  • Ratio
    6.20:1
  • Weight
    770 lb

Details

  • Additional Details
    DCR80 11.39:1 B/S RED ASSY (INCH) CC
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    234.000 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Sealing Type
    Two-Piece
  • Series
    DCR70

Overview

Mfr description
DCR70 6.2:1 B/S RED ASSY - INCH CC GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought