Motion
DCR70 6.20 BACKSTOP-CW

DODGE
DCR70 6.20 BACKSTOP-CW

Inline Speed Reducer - 6.2:1 Ratio, 2.1250 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532793
MFR #DCR70 6.20 BACKSTOP-CW
List Price$42,573.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR70 6.20 BACKSTOP-CW

Inline Speed Reducer - 6.2:1 Ratio, 2.1250 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532793
MFR #DCR70 6.20 BACKSTOP-CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42,573.77/each for your price

Overview

Mfr description
DCR70 6.2:1 B/S RED ASSY - INCH CW GEAR

Specifications

  • Actual Ratio
    6 : 1
  • Ratio
    6.2:1
  • Additional Details
    DCR80 11.39:1 B/S RED ASSY (INCH) CW
  • Input Size
    2.1250 in
  • Output Shaft Diameter
    3.2500 in
  • Case Included
    Yes
  • Housing Material
    Ductile Iron
  • Case Size
    80
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    234.000 hp
  • Series
    Maxum XTR
  • Nominal Ratio
    11 : 1
  • Sealing Type
    Two-Piece
  • Weight
    770 lb
  • Output Size
    3.2500 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text