Motion
TCR70 38.44 BACKSTOP-CC

DODGE
TCR70 38.44 BACKSTOP-CC

Inline Speed Reducer - 38.44:1 Reduction, 38.44:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material, Includes Backstop
MI ITEM #08532810
MFR #TCR70 38.44 BACKSTOP-CC
Price$50,997.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR70 38.44 BACKSTOP-CC

Inline Speed Reducer - 38.44:1 Reduction, 38.44:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material, Includes Backstop
MI ITEM #08532810
MFR #TCR70 38.44 BACKSTOP-CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50,997.91/each

Specifications

Dimensions

  • Case Size
    80
  • Input Size
    1.3750 in
  • Output Shaft Diameter
    3.2500 in
  • Output Size
    3.2500 in
  • Ratio
    38.44:1
  • Weight
    349.266 kg, 770 lb

Details

  • Accessories Included
    Backstop
  • Additional Details
    TCR80 70.62:1 BS RED ASSY (INCH) CC
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Catalog Number
    268690CC
  • Max Input Horsepower
    37.500 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    38.44:1
  • Sealing Type
    Two-Piece
  • Series
    TCR70

Overview

Mfr description
TCR70 38.44:1 B/S RED ASSY - INCH CC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought