Motion
TCR70 47.08 BACKSTOP-CW

DODGE
TCR70 47.08 BACKSTOP-CW

Inline Speed Reducer - 47.08:1 Reduction, 47.08:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532813
MFR #TCR70 47.08 BACKSTOP-CW
Price$50,997.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR70 47.08 BACKSTOP-CW

Inline Speed Reducer - 47.08:1 Reduction, 47.08:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532813
MFR #TCR70 47.08 BACKSTOP-CW

Mfr description
TCR70 47.08:1 B/S RED ASSY - INCH CW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50,997.91/each

Specifications

Dimensions

  • Case Size
    80
  • Input Size
    1.3750 in
  • Output Shaft Diameter
    3.2500 in
  • Output Size
    3.2500 in
  • Ratio
    47.08:1
  • Weight
    349.266 kg, 770 lb

Details

  • Additional Details
    TCR80 86.50:1 BS RED ASSY (INCH) CW
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    31.300 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    47.08:1
  • Sealing Type
    Two-Piece
  • Series
    TCR70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)