Motion
TCR70 105.90 BACKSTOP-CW

DODGE
TCR70 105.90 BACKSTOP-CW

Inline Speed Reducer - 105.9:1 Reduction, 105.9:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532821
MFR #TCR70 105.90 BACKSTOP-CW
List Price$46,614.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR70 105.90 BACKSTOP-CW

Inline Speed Reducer - 105.9:1 Reduction, 105.9:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532821
MFR #TCR70 105.90 BACKSTOP-CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46,614.33/each for your price

Overview

Mfr description
TCR70 105.9:1 B/S RED ASSY - INCH CW

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    108 : 1
  • Ratio
    105.9:1
  • Additional Details
    TCR80 194.60:1 BS RED ASSY (INCH) CW
  • Input Size
    1.3750 in
  • Output Shaft Diameter
    3.2500 in
  • Reduction
    105.9:1
  • Case Included
    Yes
  • Housing Material
    Ductile Iron
  • Case Size
    80
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    13.700 hp
  • Series
    Maxum XTR
  • Nominal Ratio
    19 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Catalog Number
    268695CW
  • Weight
    349.266 kg, 770 lb
  • Output Size
    3.2500 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text