Motion
DCR80 5.06 BACKSTOP-CC

DODGE
DCR80 5.06 BACKSTOP-CC

Inline Speed Reducer - 5.06:1 Ratio, 2.2500 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532830
MFR #DCR80 5.06 BACKSTOP-CC
Price$65,007.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR80 5.06 BACKSTOP-CC

Inline Speed Reducer - 5.06:1 Ratio, 2.2500 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532830
MFR #DCR80 5.06 BACKSTOP-CC

Mfr description
DCR80 5.06:1 B/S RED ASSY (INCH) CC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65,007.84/each

Specifications

Dimensions

  • Case Size
    90
  • Input Size
    2.2500 in
  • Output Shaft Diameter
    3.5000 in
  • Output Size
    3.5000 in
  • Ratio
    5.06:1
  • Weight
    990 lb

Details

  • Additional Details
    DCR90 9.30:1 B/S RED ASSY - in CW
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    438.000 hp
  • Output Type
    Solid Shaft
  • Sealing Type
    Two-Piece
  • Series
    DCR80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)