Motion
DCR80 6.20 BACKSTOP-CW

DODGE
DCR80 6.20 BACKSTOP-CW

Inline Speed Reducer - 6.2:1 Reduction, 6.2:1 Ratio, 2.2500 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532833
MFR #DCR80 6.20 BACKSTOP-CW
Price$65,007.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR80 6.20 BACKSTOP-CW

Inline Speed Reducer - 6.2:1 Reduction, 6.2:1 Ratio, 2.2500 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532833
MFR #DCR80 6.20 BACKSTOP-CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65,007.84/each

Specifications

Dimensions

  • Case Size
    90
  • Input Size
    2.2500 in
  • Output Shaft Diameter
    3.5000 in
  • Output Size
    3.5000 in
  • Ratio
    6.20:1
  • Weight
    990 lb

Details

  • Additional Details
    DCR90 13.95:1 B/S RED ASSY - in CC
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Input Style
    Shaft
  • Max Input Horsepower
    310.000 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    6.2:1
  • Sealing Type
    Two-Piece
  • Series
    DCR80

Overview

Mfr description
DCR80 6.20:1 B/S RED ASSY (INCH) CW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought