Motion
DCR80 20.93 BACKSTOP-CC

DODGE
DCR80 20.93 BACKSTOP-CC

Inline Speed Reducer - 20.93:1 Reduction, 20.93:1 Ratio, 2.2500 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532842
MFR #DCR80 20.93 BACKSTOP-CC
List Price$59,420.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR80 20.93 BACKSTOP-CC

Inline Speed Reducer - 20.93:1 Reduction, 20.93:1 Ratio, 2.2500 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532842
MFR #DCR80 20.93 BACKSTOP-CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59,420.12/each for your price

Overview

Mfr description
DCR80 20.93:1 B/S RED ASSY (INCH) CC

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    21 : 1
  • Ratio
    20.93:1
  • Additional Details
    DCR90 31.39:1 B/S RED ASSY - in CW
  • Input Size
    2.2500 in
  • Output Shaft Diameter
    3.5000 in
  • Reduction
    20.93:1
  • Case Included
    Yes
  • Housing Material
    Ductile Iron
  • Case Size
    90
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    133.000 hp
  • Series
    Maxum XTR
  • Nominal Ratio
    31 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Catalog Number
    268867CC
  • Weight
    449.056 kg, 990 lb
  • Output Size
    3.5000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought