Motion
TCR80 38.44 BACKSTOP-CW

DODGE
TCR80 38.44 BACKSTOP-CW

Inline Speed Reducer - 38.44:1 Ratio, C-Face Input Type, 1.5000 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532849
MFR #TCR80 38.44 BACKSTOP-CW
Price$70,999.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR80 38.44 BACKSTOP-CW

Inline Speed Reducer - 38.44:1 Ratio, C-Face Input Type, 1.5000 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532849
MFR #TCR80 38.44 BACKSTOP-CW

Mfr description
TCR80 38.44:1 B/S RED ASSY (INCH) CW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70,999.06/each

Specifications

Dimensions

  • Case Size
    90
  • Input Size
    1.5000 in
  • Output Shaft Diameter
    3.5000 in
  • Output Size
    3.5000 in
  • Ratio
    38.44:1
  • Weight
    990 lb

Details

  • Additional Details
    TCR90 70.62:1 B/S RED ASSY - in CC
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Input Type
    C-Face
  • Max Input Horsepower
    59.200 hp
  • Output Type
    Solid Shaft
  • Sealing Type
    Two-Piece
  • Series
    TCR80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)