Motion
TCR80 47.08 BACKSTOP-CW

DODGE
TCR80 47.08 BACKSTOP-CW

Inline Speed Reducer - 47.08:1 Reduction, 47.08:1 Ratio, 1.5000 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532851
MFR #TCR80 47.08 BACKSTOP-CW
Price$70,999.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR80 47.08 BACKSTOP-CW

Inline Speed Reducer - 47.08:1 Reduction, 47.08:1 Ratio, 1.5000 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532851
MFR #TCR80 47.08 BACKSTOP-CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70,999.06/each

Specifications

Dimensions

  • Case Size
    90
  • Input Size
    1.5000 in
  • Output Shaft Diameter
    3.5000 in
  • Output Size
    3.5000 in
  • Ratio
    47.08:1
  • Weight
    449.056 kg, 990 lb

Details

  • Additional Details
    TCR90 86.50:1 B/S RED ASSY - in CC
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Catalog Number
    268881CW
  • Max Input Horsepower
    54.700 hp
  • Output Type
    Solid Shaft
  • Reduction
    47.08:1
  • Sealing Type
    Two-Piece
  • Series
    TCR80

Overview

Mfr description
TCR80 47.08:1 B/S RED ASSY (INCH) CW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought