Motion
TCR80 194.60 BACKSTOP-CC

DODGE
TCR80 194.60 BACKSTOP-CC

Inline Speed Reducer - 194.6:1 Reduction, 194.6:1 Ratio, 1.5000 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532865
MFR #TCR80 194.60 BACKSTOP-CC
Price$70,999.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR80 194.60 BACKSTOP-CC

Inline Speed Reducer - 194.6:1 Reduction, 194.6:1 Ratio, 1.5000 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532865
MFR #TCR80 194.60 BACKSTOP-CC

Mfr description
TCR80 194.60:1 BS RED ASSY (INCH) CC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70,999.06/each

Specifications

Dimensions

  • Case Size
    100
  • Input Size
    1.5000 in
  • Output Shaft Diameter
    3.5000 in
  • Output Size
    3.5000 in
  • Ratio
    194.6:1
  • Weight
    449.056 kg, 990 lb

Details

  • Additional Details
    DCR100 6.20:1 BS RED ASSY - in EXT CW
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Catalog Number
    268888CC
  • Max Input Horsepower
    841.000 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Triple Stage
  • Reduction
    194.6:1
  • Sealing Type
    Two-Piece
  • Series
    TCR80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)