Motion
DCR90 6.20 BACKSTOP-CC

DODGE
DCR90 6.20 BACKSTOP-CC

Inline Speed Reducer - 6.2:1 Ratio, 2.5000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532869
MFR #DCR90 6.20 BACKSTOP-CC
Price$88,948.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR90 6.20 BACKSTOP-CC

Inline Speed Reducer - 6.2:1 Ratio, 2.5000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532869
MFR #DCR90 6.20 BACKSTOP-CC

Mfr description
DCR90 6.20:1 B/S RED ASSY - INCH CC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88,948.25/each

Specifications

Dimensions

  • Case Size
    100
  • Input Size
    2.5000 in
  • Output Shaft Diameter
    4.0000 in
  • Output Size
    4.0000 in
  • Ratio
    6.20:1
  • Weight
    1655 lb

Details

  • Additional Details
    DCR100 9.30:1 BS RED ASSY - in EXT CW
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    580.000 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Sealing Type
    Two-Piece
  • Series
    DCR90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)