Motion
DCR90 9.30 BACKSTOP-CC

DODGE
DCR90 9.30 BACKSTOP-CC

Inline Speed Reducer - 9.3:1 Reduction, 9.3:1 Ratio, 2.5000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532873
MFR #DCR90 9.30 BACKSTOP-CC
List Price$81,302.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR90 9.30 BACKSTOP-CC

Inline Speed Reducer - 9.3:1 Reduction, 9.3:1 Ratio, 2.5000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532873
MFR #DCR90 9.30 BACKSTOP-CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81,302.68/each for your price

Overview

Mfr description
DCR90 9.30:1 B/S RED ASSY - INCH CC

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    9 : 1
  • Ratio
    9.3:1
  • Additional Details
    DCR100 13.95:1 BS RED ASSY - in EXT CW
  • Input Size
    2.5000 in
  • Output Shaft Diameter
    4.0000 in
  • Reduction
    9.3:1
  • Case Included
    Yes
  • Housing Material
    Ductile Iron
  • Case Size
    100
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    403.000 hp
  • Series
    Maxum XTR
  • Nominal Ratio
    13 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Catalog Number
    268913CC
  • Weight
    748.427 kg, 1650 lb
  • Output Size
    4.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text