Motion
DCR90 31.39 BACKSTOP-CW

DODGE
DCR90 31.39 BACKSTOP-CW

Inline Speed Reducer - 31.39:1 Reduction, 31.39:1 Ratio, 2.5000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532886
MFR #DCR90 31.39 BACKSTOP-CW
List Price$81,302.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR90 31.39 BACKSTOP-CW

Inline Speed Reducer - 31.39:1 Reduction, 31.39:1 Ratio, 2.5000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532886
MFR #DCR90 31.39 BACKSTOP-CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81,302.68/each for your price

Overview

Mfr description
DCR90 31.39:1 B/S RED ASSY - INCH CW

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    31 : 1
  • Ratio
    31.39:1
  • Additional Details
    TCR100 57.67:1 BS RED ASSY - in EXT CC
  • Input Size
    2.5000 in
  • Output Shaft Diameter
    4.0000 in
  • Reduction
    31.39:1
  • Case Included
    Yes
  • Housing Material
    Ductile Iron
  • Case Size
    100
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    108.000 hp
  • Series
    Maxum XTR
  • Nominal Ratio
    57 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Catalog Number
    268919CW
  • Weight
    1650 lb
  • Output Size
    4.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought