Motion
TCR90 47.08 BACKSTOP-CC

DODGE
TCR90 47.08 BACKSTOP-CC

Inline Speed Reducer - 47.08:1 Reduction, 47.08:1 Ratio, 2.0000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532889
MFR #TCR90 47.08 BACKSTOP-CC
List Price$89,379.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR90 47.08 BACKSTOP-CC

Inline Speed Reducer - 47.08:1 Reduction, 47.08:1 Ratio, 2.0000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532889
MFR #TCR90 47.08 BACKSTOP-CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89,379.09/each for your price

Overview

Mfr description
TCR90 47.08:1 B/S RED ASSY - INCH CC

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    47 : 1
  • Ratio
    47.08:1
  • Additional Details
    TCR100 70.62:1 BS RED ASSY - in EXT CW
  • Input Size
    2.0000 in
  • Output Shaft Diameter
    4.0000 in
  • Reduction
    47.08:1
  • Case Included
    Yes
  • Housing Material
    Ductile Iron
  • Case Size
    100
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    85.400 hp
  • Series
    Maxum XTR
  • Nominal Ratio
    70 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Catalog Number
    268931CC
  • Weight
    1655 lb
  • Output Size
    4.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text