Motion
TCR90 57.67 BACKSTOP-CW

DODGE
TCR90 57.67 BACKSTOP-CW

Inline Speed Reducer - 57.67:1 Reduction, 57.67:1 Ratio, 2.0000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532892
MFR #TCR90 57.67 BACKSTOP-CW
Price$97,784.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR90 57.67 BACKSTOP-CW

Inline Speed Reducer - 57.67:1 Reduction, 57.67:1 Ratio, 2.0000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532892
MFR #TCR90 57.67 BACKSTOP-CW

Mfr description
TCR90 57.67:1 B/S RED ASSY - INCH CW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97,784.19/each

Specifications

Dimensions

  • Case Size
    100
  • Input Size
    2.0000 in
  • Output Shaft Diameter
    4.0000 in
  • Output Size
    4.0000 in
  • Ratio
    57.67:1
  • Weight
    750.7 kg, 1655 lb

Details

  • Additional Details
    TCR100 105.9:1 BS RED ASSY - in EXT CC
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Catalog Number
    268932CW
  • Max Input Horsepower
    58.300 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    57.67:1
  • Sealing Type
    Two-Piece
  • Series
    TCR90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)