Motion
TCR90 194.60 BACKSTOP-CW

DODGE
TCR90 194.60 BACKSTOP-CW

Inline Speed Reducer - 194.6:1 Reduction, 194.6:1 Ratio, 2.0000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material, Includes Backstop
MI ITEM #08532904
MFR #TCR90 194.60 BACKSTOP-CW
Price$97,784.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR90 194.60 BACKSTOP-CW

Inline Speed Reducer - 194.6:1 Reduction, 194.6:1 Ratio, 2.0000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material, Includes Backstop
MI ITEM #08532904
MFR #TCR90 194.60 BACKSTOP-CW

Mfr description
TCR90 194.6:1 B/S RED ASSY - INCH CW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97,784.19/each

Specifications

Dimensions

  • Case Size
    110
  • Input Size
    2.0000 in
  • Output Shaft Diameter
    4.0000 in
  • Output Size
    4.0000 in
  • Ratio
    194.6:1
  • Weight
    1655 lb

Details

  • Accessories Included
    Backstop
  • Additional Details
    DCR110 13.95:1 BS RED ASSY - in EXT CC
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    577.000 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    194.6:1
  • Sealing Type
    Two-Piece
  • Series
    TCR90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)