Motion
DCR100 9.30 EX BACKSTOP-CC

DODGE
DCR100 9.30 EX BACKSTOP-CC

Inline Speed Reducer - 9.3:1 Reduction, 9.3:1 Ratio, 2.7500 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material, Includes Installation Manual
MI ITEM #08532911
MFR #DCR100 9.30 EX BACKSTOP-CC
Price$109,275.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR100 9.30 EX BACKSTOP-CC

Inline Speed Reducer - 9.3:1 Reduction, 9.3:1 Ratio, 2.7500 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material, Includes Installation Manual
MI ITEM #08532911
MFR #DCR100 9.30 EX BACKSTOP-CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109,275.64/each

Specifications

Dimensions

  • Case Size
    110
  • Input Size
    2.7500 in
  • Output Shaft Diameter
    4.5000 in
  • Output Size
    4.5000 in
  • Ratio
    9.30:1
  • Weight
    1970 lb

Details

  • Accessories Included
    Installation Manual
  • Additional Details
    DCR110 25.63:1 BS RED ASSY - in EXT CW
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    336.000 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    9.3:1
  • Sealing Type
    Two-Piece
  • Series
    DCR100

Overview

Mfr description
DCR100 9.30:1 BS RED ASSY - INCH EXT CC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought