Motion
DCR100 13.95 EX BACKSTOP-CW

DODGE
DCR100 13.95 EX BACKSTOP-CW

Inline Speed Reducer - 13.95:1 Reduction, 13.95:1 Ratio, 2.7500 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532916
MFR #DCR100 13.95 EX BACKSTOP-CW
Price$109,275.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR100 13.95 EX BACKSTOP-CW

Inline Speed Reducer - 13.95:1 Reduction, 13.95:1 Ratio, 2.7500 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532916
MFR #DCR100 13.95 EX BACKSTOP-CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109,275.64/each

Specifications

Dimensions

  • Case Size
    110
  • Input Size
    2.7500 in
  • Output Shaft Diameter
    4.5000 in
  • Output Size
    4.5000 in
  • Ratio
    13.95:1
  • Weight
    1970 lb

Details

  • Additional Details
    TCR110 47.08:1 BS RED ASSY - in EXT CC
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Catalog Number
    268965CW
  • Max Input Horsepower
    179.000 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    13.95:1
  • Sealing Type
    Two-Piece
  • Series
    DCR100

Overview

Mfr description
DCR100 13.95:1 BS RED ASSY - INCH EXT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought