Motion
DCR100 25.63 EX BACKSTOP-CC

DODGE
DCR100 25.63 EX BACKSTOP-CC

Inline Speed Reducer - 25.63:1 Ratio, 2.7500 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532921
MFR #DCR100 25.63 EX BACKSTOP-CC
List Price$99,883.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR100 25.63 EX BACKSTOP-CC

Inline Speed Reducer - 25.63:1 Ratio, 2.7500 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532921
MFR #DCR100 25.63 EX BACKSTOP-CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99,883.60/each for your price

Overview

Mfr description
DCR100 25.63:1 BS RED ASSY - INCH EXT

Specifications

  • Actual Ratio
    25 : 1
  • Ratio
    25.63:1
  • Additional Details
    TCR110 70.62:1 BS RED ASSY - in EXT CW
  • Input Size
    2.7500 in
  • Output Shaft Diameter
    4.5000 in
  • Case Included
    Yes
  • Housing Material
    Ductile Iron
  • Case Size
    110
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    129.000 hp
  • Series
    Maxum XTR
  • Nominal Ratio
    70 : 1
  • Sealing Type
    Two-Piece
  • Weight
    893.577 kg, 1970 lb
  • Output Size
    4.5000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text