Motion
TCR100 70.62 EX BACKSTOP-CC

DODGE
TCR100 70.62 EX BACKSTOP-CC

Inline Speed Reducer - 70.62:1 Reduction, 70.62:1 Ratio, 2.1250 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532931
MFR #TCR100 70.62 EX BACKSTOP-CC
Price$120,687.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR100 70.62 EX BACKSTOP-CC

Inline Speed Reducer - 70.62:1 Reduction, 70.62:1 Ratio, 2.1250 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532931
MFR #TCR100 70.62 EX BACKSTOP-CC

Mfr description
TCR100 70.62:1 BS RED ASSY - INCH EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120,687.15/each

Specifications

Dimensions

  • Case Size
    110
  • Input Size
    2.1250 in
  • Output Shaft Diameter
    4.5000 in
  • Output Size
    4.5000 in
  • Ratio
    70.62:1
  • Weight
    1975 lb

Details

  • Additional Details
    TCR110 194.6:1 BS RED ASSY - in EXT CW
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Catalog Number
    268983CC
  • Max Input Horsepower
    39.600 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    70.62:1
  • Sealing Type
    Two-Piece
  • Series
    TCR100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)