Motion
DCR110 13.95 EX BACKSTOP-CC

DODGE
DCR110 13.95 EX BACKSTOP-CC

Inline Speed Reducer - 13.95:1 Reduction, 13.95:1 Ratio, 3.0000 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532949
MFR #DCR110 13.95 EX BACKSTOP-CC
Price$125,624.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR110 13.95 EX BACKSTOP-CC

Inline Speed Reducer - 13.95:1 Reduction, 13.95:1 Ratio, 3.0000 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532949
MFR #DCR110 13.95 EX BACKSTOP-CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125,624.66/each

Specifications

Dimensions

  • Case Size
    120
  • Input Size
    3.0000 in
  • Output Shaft Diameter
    5.0000 in
  • Output Size
    127 mm
  • Ratio
    13.95:1
  • Weight
    2870 lb

Details

  • Additional Details
    TCR120 47.08:1 BS RED ASSY - in EXT CW
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Input Style
    Shaft
  • Manufacturer Catalog Number
    269015CC
  • Max Input Horsepower
    248.000 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    13.95:1
  • Sealing Type
    Two-Piece
  • Series
    DCR110

Overview

Mfr description
DCR110 13.95:1 BS RED ASSY - INCH EXT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought