Motion
TCR110 47.08 EX BACKSTOP-CC

DODGE
TCR110 47.08 EX BACKSTOP-CC

Inline Speed Reducer - 47.08:1 Reduction, 47.08:1 Ratio, 2.1250 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532961
MFR #TCR110 47.08 EX BACKSTOP-CC
Price$138,833.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR110 47.08 EX BACKSTOP-CC

Inline Speed Reducer - 47.08:1 Reduction, 47.08:1 Ratio, 2.1250 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532961
MFR #TCR110 47.08 EX BACKSTOP-CC

Mfr description
TCR110 47.08:1 BS RED ASSY - INCH EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138,833.69/each

Specifications

Dimensions

  • Case Size
    120
  • Input Size
    2.1250 in
  • Output Shaft Diameter
    5.0000 in
  • Output Size
    127 mm
  • Ratio
    47.08:1
  • Weight
    2880 lb

Details

  • Additional Details
    TCR120 158.9:1 BS RED ASSY - in EXT CW
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    78.400 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    47.08:1
  • Sealing Type
    Two-Piece
  • Series
    TCR110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)