Motion
TCR110 57.67 EX BACKSTOP-CC

DODGE
TCR110 57.67 EX BACKSTOP-CC

Inline Speed Reducer - Triple Stage:1 Reduction, 57.67:1 Ratio, 2.1250 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532963
MFR #TCR110 57.67 EX BACKSTOP-CC
List Price$126,901.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR110 57.67 EX BACKSTOP-CC

Inline Speed Reducer - Triple Stage:1 Reduction, 57.67:1 Ratio, 2.1250 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532963
MFR #TCR110 57.67 EX BACKSTOP-CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126,901.00/each for your price

Overview

Mfr description
TCR110 57.67:1 BS RED ASSY - INCH EXT

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    57 : 1
  • Ratio
    57.67:1
  • Additional Details
    TCR120 194.6:1 BS RED ASSY - in EXT CW
  • Input Size
    2.1250 in
  • Output Shaft Diameter
    5.0000 in
  • Reduction
    Triple Stage:1
  • Case Included
    Yes
  • Housing Material
    Ductile Iron
  • Case Size
    120
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    55.600 hp
  • Series
    Maxum XTR
  • Nominal Ratio
    19 : 1
  • Sealing Type
    Two-Piece
  • Weight
    2880 lb
  • Output Size
    127 mm
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text