Motion
TCR110 57.67 EX BACKSTOP-CW

DODGE
TCR110 57.67 EX BACKSTOP-CW

Inline Speed Reducer - 57.67:1 Reduction, 57.67:1 Ratio, 2.1250 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532964
MFR #TCR110 57.67 EX BACKSTOP-CW
Price$138,833.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR110 57.67 EX BACKSTOP-CW

Inline Speed Reducer - 57.67:1 Reduction, 57.67:1 Ratio, 2.1250 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532964
MFR #TCR110 57.67 EX BACKSTOP-CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138,833.69/each

Specifications

Dimensions

  • Case Size
    130
  • Input Size
    2.1250 in
  • Output Shaft Diameter
    5.0000 in
  • Output Size
    127 mm
  • Ratio
    57.67:1
  • Weight
    1306.346 kg, 2880 lb

Details

  • Additional Details
    DCR130 11.39:1 BS RED ASSY - in EXT CC
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Catalog Number
    269032CW
  • Max Input Horsepower
    1166.000 hp
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    57.67:1
  • Sealing Type
    Two-Piece
  • Series
    TCR110

Overview

Mfr description
TCR110 57.67:1 BS RED ASSY - INCH EXT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought