Motion
TCR110 129.70 EX BACKSTOP-CW

DODGE
TCR110 129.70 EX BACKSTOP-CW

Inline Speed Reducer - 129.7:1 Reduction, 129.7:1 Ratio, 2.1250 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532972
MFR #TCR110 129.70 EX BACKSTOP-CW
List Price$126,901.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR110 129.70 EX BACKSTOP-CW

Inline Speed Reducer - 129.7:1 Reduction, 129.7:1 Ratio, 2.1250 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532972
MFR #TCR110 129.70 EX BACKSTOP-CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126,901.00/each for your price

Overview

Mfr description
TCR110 129.70:1 BACKSTOP REDUCER ASSY

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    129 : 1
  • Ratio
    129.7:1
  • Additional Details
    DCR130 25.63:1 BS RED ASSY - in EXT CC
  • Input Size
    2.1250 in
  • Output Shaft Diameter
    5.0000 in
  • Reduction
    129.7:1
  • Case Included
    Yes
  • Housing Material
    Ductile Iron
  • Case Size
    130
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    620.000 hp
  • Series
    Maxum XTR
  • Nominal Ratio
    25 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Catalog Number
    269036CW
  • Weight
    2880 lb
  • Output Size
    127 mm
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text