Motion
DCR120 11.39 EX BACKSTOP-CW

DODGE
DCR120 11.39 EX BACKSTOP-CW

Inline Speed Reducer - 11.39:1 Reduction, 11.39:1 Ratio, 3.2500 in Input Size, Solid Output Type, 5.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532978
MFR #DCR120 11.39 EX BACKSTOP-CW
Price$161,102.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR120 11.39 EX BACKSTOP-CW

Inline Speed Reducer - 11.39:1 Reduction, 11.39:1 Ratio, 3.2500 in Input Size, Solid Output Type, 5.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532978
MFR #DCR120 11.39 EX BACKSTOP-CW

Mfr description
DCR120 11.39:1 BS RED ASSY - INCH EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161,102.17/each

Specifications

Dimensions

  • Case Size
    130
  • Input Size
    3.2500 in
  • Output Shaft Diameter
    5.5000 in
  • Output Size
    5.5000 in
  • Ratio
    11.39:1
  • Weight
    4035 lb

Details

  • Additional Details
    TCR130 47.08:1 BS RED ASSY - in EXT CC
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    350.000 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    11.39:1
  • Sealing Type
    Two-Piece
  • Series
    DCR120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)