Motion
DCR120 13.95 EX BACKSTOP-CC

DODGE
DCR120 13.95 EX BACKSTOP-CC

Inline Speed Reducer - 13.95:1 Ratio, 3.2500 in Input Size, Solid Output Type, 5.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532979
MFR #DCR120 13.95 EX BACKSTOP-CC
List Price$147,255.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR120 13.95 EX BACKSTOP-CC

Inline Speed Reducer - 13.95:1 Ratio, 3.2500 in Input Size, Solid Output Type, 5.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532979
MFR #DCR120 13.95 EX BACKSTOP-CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147,255.63/each for your price

Overview

Mfr description
DCR120 13.95:1 BS RED ASSY - INCH EXT

Specifications

  • Actual Ratio
    14 : 1
  • Ratio
    13.95:1
  • Additional Details
    TCR130 47.08:1 BS RED ASSY - in EXT CW
  • Input Size
    3.2500 in
  • Output Shaft Diameter
    5.5000 in
  • Case Included
    Yes
  • Housing Material
    Ductile Iron
  • Case Size
    130
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    350.000 hp
  • Series
    Maxum XTR
  • Nominal Ratio
    47 : 1
  • Sealing Type
    Two-Piece
  • Weight
    4035 lb
  • Output Size
    5.5000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text