Motion
TCR120 129.70 EX BACKSTOP-CC

DODGE
TCR120 129.70 EX BACKSTOP-CC

Inline Speed Reducer - 129.7:1 Reduction, 129.7:1 Ratio, 2.2500 in Input Size, Solid Output Type, 5.5000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #08533001
MFR #TCR120 129.70 EX BACKSTOP-CC
Price$177,800.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR120 129.70 EX BACKSTOP-CC

Inline Speed Reducer - 129.7:1 Reduction, 129.7:1 Ratio, 2.2500 in Input Size, Solid Output Type, 5.5000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #08533001
MFR #TCR120 129.70 EX BACKSTOP-CC

Mfr description
TCR120 129.7:1 BS RED ASSY - INCH EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177,800.25/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Input Size
    2.2500 in
  • Output Shaft Diameter
    5.5000 in
  • Output Size
    5.5000 in
  • Ratio
    129.7:1
  • Weight
    4035 lb

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    269086CC
  • Max Input Horsepower
    11.650 hp
  • Output Bore Type
    Right
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    129.7:1
  • Sealing Type
    Two-Piece
  • Series
    TCR120
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)