Motion
DCR130 25.63 EX BACKSTOP-CC

DODGE
DCR130 25.63 EX BACKSTOP-CC

Inline Speed Reducer - 25.63:1 Reduction, 25.63:1 Ratio, 3.5000 in Input Size, Solid Output Type, 6.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #08533015
MFR #DCR130 25.63 EX BACKSTOP-CC
List Price$180,115.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR130 25.63 EX BACKSTOP-CC

Inline Speed Reducer - 25.63:1 Reduction, 25.63:1 Ratio, 3.5000 in Input Size, Solid Output Type, 6.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #08533015
MFR #DCR130 25.63 EX BACKSTOP-CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180,115.47/each for your price

Overview

Mfr description
DCR130 25.63:1 BS RED ASSY - INCH EXT

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    26 : 1
  • Ratio
    25.63:1
  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Input Size
    3.5000 in
  • Output Shaft Diameter
    6.0000 in
  • Reduction
    25.63:1
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Center Distance
    3.0000 in
  • Case Size
    30
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    8.710 hp
  • Lubrication
    PAG, Standard Temperature
  • Series
    Maxum XTR
  • Nominal Ratio
    10 : 1
  • Output Bore Type
    Left
  • Sealing Type
    Two-Piece
  • Manufacturer Catalog Number
    269118CC
  • Suitable For Washdown Environment
    Yes
  • Weight
    5406 lb
  • Output Size
    6.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text