Motion
TCR130 38.44 EX BACKSTOP-CW

DODGE
TCR130 38.44 EX BACKSTOP-CW

Inline Speed Reducer - 38.44:1 Ratio, 2.2500 in Input Size, Solid Output Type, 6.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #08533020
MFR #TCR130 38.44 EX BACKSTOP-CW
Price$217,990.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR130 38.44 EX BACKSTOP-CW

Inline Speed Reducer - 38.44:1 Ratio, 2.2500 in Input Size, Solid Output Type, 6.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #08533020
MFR #TCR130 38.44 EX BACKSTOP-CW

Mfr description
TCR130 38.44:1 BS RED ASSY - INCH EXT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217,990.14/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Input Size
    2.2500 in
  • Output Shaft Diameter
    6.0000 in
  • Output Size
    6.0000 in
  • Ratio
    38.44:1
  • Weight
    5406 lb

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    7.040 hp
  • Output Bore Type
    Left,Right
  • Output Type
    Solid Shaft
  • Sealing Type
    Two-Piece
  • Series
    TCR130
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)