Motion
TIGEAR-2 REDUCER W/ 1-7/16" BORE

DODGE
TIGEAR-2 REDUCER W/ 1-7/16" BORE

TIGEAR-2 REDUCER W/ 1-7/16" BORE
MI ITEM #08533191
MFR #TIGEAR-2 REDUCER W/ 1-7/16" BORE
List Price$8,717.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ 1-7/16" BORE

TIGEAR-2 REDUCER W/ 1-7/16" BORE
MI ITEM #08533191
MFR #TIGEAR-2 REDUCER W/ 1-7/16" BORE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,717.49/each for your price

Overview

Mfr description
30AZ40H14BD107 TIGEAR-2 REDUCER W/

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    3.00 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    10.420 hp
  • Horsepower Rating Normal Duty
    Output 1.61 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Right
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • UPC_NO
    782476277840
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    7 : 1
  • Output
    Hollow
  • Paint Type
    Stainless Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    Output 2324 inch pound (pound inch)
  • Bore Diameter
    Output 1.438 in
  • Bore Length
    7.76 inch
  • Thermal Horsepower Rating
    2.87 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    2300 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text