Motion
TIGEAR-2 REDUCER-SEALED BEARING

DODGE
TIGEAR-2 REDUCER-SEALED BEARING

TIGEAR-2 REDUCER-SEALED BEARING
MI ITEM #08533253
MFR #TIGEAR-2 REDUCER-SEALED BEARING
Your Price$3,795.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER-SEALED BEARING

TIGEAR-2 REDUCER-SEALED BEARING
MI ITEM #08533253
MFR #TIGEAR-2 REDUCER-SEALED BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,795.24/each(List $4,554.29)

Overview

Mfr description
30A10H18SB TIGEAR-2 REDUCER-SEALED

Specifications

  • Additional Details
    TIGEAR-2 RED. W/SEALED BRG
  • Center Distance
    3.00 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.220 hp
  • Horsepower Rating Normal Duty
    Output 6.52 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782476308681
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    25 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 2347 inch pound (pound inch)
  • Bore Diameter
    Output 1.938 in
  • Bore Length
    7.76 inch
  • Thermal Horsepower Rating
    7.85 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1720 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor, 180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text