Motion
TIGEAR-2 REDUCER W/1-11/16" BORE

DODGE
TIGEAR-2 REDUCER W/1-11/16" BORE

TIGEAR-2 REDUCER W/1-11/16" BORE
Mi Item #08533509
MFR #TIGEAR-2 REDUCER W/1-11/16" BORE
Price$4,291.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/1-11/16" BORE

TIGEAR-2 REDUCER W/1-11/16" BORE
Mi Item #08533509
MFR #TIGEAR-2 REDUCER W/1-11/16" BORE

Mfr description
30Q40H14BD111 TIGEAR-2 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,291.36/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.688 in
  • Bore Length
    7.76 inch
  • Case Size
    30
  • Center Distance
    3.00 in
  • Nominal Ratio
    7 : 1
  • Overhung Load
    2300 lbf
  • Ratio
    40:1

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 1.61 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    10.420 hp
  • Output
    Hollow
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.87 horsepower
  • Torque Rating (in-lb)
    Output 2324 inch pound (pound inch)
  • UPC_NO
    782476346034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)