Motion
30Q60LR14 TIGEAR-2 REDUCER W/ LT LUBE

DODGE
30Q60LR14 TIGEAR-2 REDUCER W/ LT LUBE

30Q60LR14 TIGEAR-2 REDUCER W/ LT LUBE
MI ITEM #08533537
MFR #30Q60LR14 TIGEAR-2 REDUCER W/ LT LUBE
Price$3,211.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q60LR14 TIGEAR-2 REDUCER W/ LT LUBE

30Q60LR14 TIGEAR-2 REDUCER W/ LT LUBE
MI ITEM #08533537
MFR #30Q60LR14 TIGEAR-2 REDUCER W/ LT LUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,211.84/each

Specifications

Dimensions

  • Bore Diameter
    1.9380 in
  • Case Size
    30
  • Center Distance
    3.00 in
  • Nominal Ratio
    50 : 1
  • Output Size
    1.3750 in
  • Overhung Load
    2300 lbf
  • Ratio
    60:1
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 0.99 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Low Temperature
  • Max Input Horsepower
    2.160 hp
  • Output
    Solid
  • Output Bore Type
    Hollow
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.01 horsepower
  • Torque Rating (in-lb)
    Output 2138 inch pound (pound inch)
  • UPC_NO
    782477147210

Overview

Mfr description
30Q60LR14 TIGEAR-2 REDUCER W/ LT LUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought