Motion
TIGEAR-2 35MM BUSHING KIT

DODGE
TIGEAR-2 35MM BUSHING KIT

TIGEAR-2 35MM BUSHING KIT
Mi Item #08533598
MFR #TIGEAR-2 35MM BUSHING KIT
Price$592.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 35MM BUSHING KIT

TIGEAR-2 35MM BUSHING KIT
Mi Item #08533598
MFR #TIGEAR-2 35MM BUSHING KIT

Mfr description
3035BUSH035 TIGEAR-2 35MM BUSHING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.43/each

Specifications

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Straight Bore Bushing
  • Product Type
    Speed Reducer Bushings
  • Screw Conveyor Compatible
    No
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782476333584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)