Motion
TIGEAR-2 S-BUSH. 45MM SIZE-30,35

DODGE
TIGEAR-2 S-BUSH. 45MM SIZE-30,35

TIGEAR-2 S-BUSH. 45MM SIZE-30,35
Mi Item #08533600
MFR #TIGEAR-2 S-BUSH. 45MM SIZE-30,35
Price$681.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 S-BUSH. 45MM SIZE-30,35

TIGEAR-2 S-BUSH. 45MM SIZE-30,35
Mi Item #08533600
MFR #TIGEAR-2 S-BUSH. 45MM SIZE-30,35

Mfr description
3035BUSH045 TIGEAR-2 S-BUSH. 45MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.29/each

Specifications

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Straight Bore Bushing
  • Product Type
    Speed Reducer Bushings
  • Screw Conveyor Compatible
    No
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782476330361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)