Motion
32A07H18 TIGEAR-2 REDUCER

DODGE
32A07H18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #08533639
MFR #32A07H18 TIGEAR-2 REDUCER
List Price$5,333.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
32A07H18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #08533639
MFR #32A07H18 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,333.81/each for your price

Overview

Mfr description
32A07H18 TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Center Distance
    3.0000 in
  • Additional Details
    32A30H56 TIGEAR-2 REDUCER
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.350 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    30 : 1
  • Output
    9.710 hp
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text