Motion
32Q20H18 TIGEAR-2 REDUCER

DODGE
32Q20H18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #08533747
MFR #32Q20H18 TIGEAR-2 REDUCER
Price$4,673.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
32Q20H18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #08533747
MFR #32Q20H18 TIGEAR-2 REDUCER

Mfr description
32Q20H18 TIGEAR-2 REDUCER GEAR PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,673.82/each

Specifications

Dimensions

  • Bore Diameter
    1.9380 in
  • Case Size
    32
  • Center Distance
    3.0000 in
  • Nominal Ratio
    60 : 1
  • Ratio
    20:1

Details

  • Additional Details
    32Q60H14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    2.110 hp
  • Output
    4.310 hp
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3 hp
  • Torque Rating (in-lb)
    2138 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)