Motion
32S50H

DODGE
32S50H

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output
Mi Item #08533831
MFR #32S50H
Price$4,631.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
32S50H

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output
Mi Item #08533831
MFR #32S50H

Mfr description
32S50H TIGEAR-2 REDUCER GEAR PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,631.79/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in, 49.21 mm
  • Bore Length
    7.7600 in;197.10 mm
  • Case Size
    35
  • Center Distance
    3.0000 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    32
  • Maximum Output Torque
    2777 in/lb;313.759 nm
  • Nominal Ratio
    15 : 1
  • Overhung Load
    2300 lbf;10230.91 N
  • Ratio
    50:1
  • Shaft Diameter
    0.8750 in, 22.22 mm
  • Shaft Length
    Input 1.2600 in
  • Weight
    85, 38.555 lbs

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.1600 hp, Output 1.5400 hp
  • Horsepower Rating Normal Duty
    Input 2.1600 hp, Output 1.5400 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    32S50H
  • Max Input Horsepower
    10.020 hp
  • Mounting Type
    Hollow Shaft
  • Output
    1.540 hp
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Input Separate;Output Hollow
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 3.1200 hp;Output 1.5400 hp
  • Torque Rating (in-lb)
    2777 in-lbs;313.759 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)