Motion
32S60LR TIGEAR-2 REDUCER

DODGE
32S60LR TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.5000 in Center Distance, Separate Input, Solid Output, Double Output
MI ITEM #08533837
MFR #32S60LR TIGEAR-2 REDUCER
List Price$3,849.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
32S60LR TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.5000 in Center Distance, Separate Input, Solid Output, Double Output
MI ITEM #08533837
MFR #32S60LR TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,849.29/each for your price

Overview

Mfr description
32S60LR TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Center Distance
    3.5000 in
  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.510 hp
  • Input Type
    Separate
  • Output Bore Type
    Hollow
  • Output Type
    Solid
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    20 : 1
  • Output
    1.390 hp
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    Input 1.2600 in|Output 3.2000 in
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text