1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Speed Reducer Accessories
DODGE WORM GEAR T2 150 40:1 SOLID
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
WORM GEAR T2 150 40:1 SOLID
WORM GEAR T2 150 40:1 SOLID GEAR
Mi Item #
08533885
MFR #
WORM GEAR T2 150 40:1 SOLID
Mfr description
WORM GEAR T2 150 40:1 SOLID GEAR
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Weight
1 lbs
Details
Product Type
Speed Reducer Rebuild Kits & Replacement Parts
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items