Motion
35AZ05H21WP

DODGE
35AZ05H21WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Hollow Output, 210TC Frame
MI ITEM #08534591
MFR #35AZ05H21WP
Price$9,627.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35AZ05H21WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Hollow Output, 210TC Frame
MI ITEM #08534591
MFR #35AZ05H21WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,627.57/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in, 49.21 mm
  • Bore Length
    8.7400 in;221.99 mm
  • Case Size
    35
  • Center Distance
    3.5000 in
  • Manufacturer Reducer Size
    35
  • Maximum Output Torque
    2787 in/lb;314.889 nm
  • NEMA / IEC Frame Size
    210TC
  • Nominal Ratio
    20 : 1
  • Overhung Load
    2120 lbf;9430.23 N
  • Ratio
    5:1
  • Weight
    120 lbs, 54.431 kg

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 16.3100 hp, Output 15.4800 hp
  • Horsepower Rating Normal Duty
    Input 16.3100 hp, Output 15.4800 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    35AZ05H21WP
  • Max Input Horsepower
    7.510 hp
  • Output
    15.480 hp
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Overhung Load Capacity
    9430.23 N, 2120 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;210TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Hollow
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 19.8600 hp;Output 15.4800 hp
  • Torque Rating (in-lb)
    2787 in-lbs;314.889 Nm

Overview

Mfr description
35AZ05H21WP TIGEAR-2 E-Z KLEEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought