Motion
EZ KLEEN REDUCER-2.83" O/P SHAFT

DODGE
EZ KLEEN REDUCER-2.83" O/P SHAFT

EZ KLEEN REDUCER-2.83" O/P SHAFT
Mi Item #08534610
MFR #EZ KLEEN REDUCER-2.83" O/P SHAFT
Price$7,947.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EZ KLEEN REDUCER-2.83" O/P SHAFT

EZ KLEEN REDUCER-2.83" O/P SHAFT
Mi Item #08534610
MFR #EZ KLEEN REDUCER-2.83" O/P SHAFT

Mfr description
35AZ07L21SL283 EZ KLEEN REDUCER-2.83"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,947.42/each

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.50 in
  • Nominal Ratio
    30 : 1
  • Output Size
    1.5000 in
  • Overhung Load
    2430 lbf
  • Ratio
    7:1
  • Shaft Diameter
    Output 1.5 in
  • Shaft Length
    Output 2.83 in

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 11.46 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    5.050 hp
  • Output
    Solid
  • Output Bore Type
    Left,Right
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Stainless Epoxy
  • Product Compatibility
    NEMA Motor, 210TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    12.52 horsepower
  • Torque Rating (in-lb)
    Output 3054 inch pound (pound inch)
  • UPC_NO
    782476349899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)