Motion
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #08534611
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE
List Price$7,351.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #08534611
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,351.99/each for your price

Overview

Mfr description
35AZ07L21WP TIGEAR-2 E-Z KLEEN

Specifications

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Center Distance
    3.5000 in
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.050 hp
  • Horsepower Rating Normal Duty
    Input 14.6000 hp, Output 13.6700 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left,Right
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    210TC
  • Finish Coating
    White Epoxy
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Standard Base Kit
    35ZBASEWP
  • Vertical J Base Kit
    35ZJMOUNTWP
  • Manufacturer Reducer Size
    35
  • Weight
    120 lbs
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    30 : 1
  • Output
    13.670 hp
  • Paint Type
    White Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Shaft Length
    Output 3.5100 in
  • Torque Rating (in-lb)
    3691 in-lbs;417.027 Nm
  • Thermal Horsepower Rating
    Input 16.9200 hp;Output 13.6700 hp
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    2430 lbf;10809.179 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    35
  • Product Compatibility
    NEMA Motor;210TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text