Motion
35AZ10R14WP

DODGE
35AZ10R14WP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 140TC Frame
Mi Item #08534621
MFR #35AZ10R14WP
Price$7,221.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35AZ10R14WP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 140TC Frame
Mi Item #08534621
MFR #35AZ10R14WP

Mfr description
35AZ10R14WP TIGEAR-2 E-Z KLEEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,221.02/each

Specifications

Dimensions

  • Bore Diameter
    1.9380 in
  • Case Size
    35
  • Center Distance
    3.5000 in
  • Manufacturer Reducer Size
    35
  • Maximum Output Torque
    4369 in/lb;493.631 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    40 : 1
  • Output Size
    1.5000 in
  • Overhung Load
    2700 lbf;12010.198 N
  • Ratio
    10:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Shaft Length
    Output 3.5100 in
  • Weight
    113 lbs, 51.256 kg

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 13.2000 hp, Output 12.1300 hp
  • Horsepower Rating Normal Duty
    Input 13.2000 hp, Output 12.1300 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    4.250 hp
  • Output
    12.130 hp
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    12010.198 N, 2700 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Standard Base Kit
    35ZBASEWP
  • Style
    Input 3-Piece Coupled;Output Solid Shaft
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    5 hp
  • Torque Rating (in-lb)
    3622 in-lb
  • Vertical J Base Kit
    35ZJMOUNTWP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)