Motion
35AZ20H56WP

DODGE
35AZ20H56WP

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Hollow Output, 56C Frame
Mi Item #08534634
MFR #35AZ20H56WP
Price$9,128.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35AZ20H56WP

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Hollow Output, 56C Frame
Mi Item #08534634
MFR #35AZ20H56WP

Mfr description
35AZ20H56WP TIGEAR-2 E-Z KLEEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,128.93/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in, 49.21 mm
  • Bore Length
    8.7400 in;221.99 mm
  • Case Size
    35
  • Center Distance
    3.5000 in
  • Manufacturer Reducer Size
    35
  • Maximum Output Torque
    4701 in/lb;531.142 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40 : 1
  • Overhung Load
    2760 lbf;12277.092 N
  • Ratio
    20:1
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Weight
    113 lbs

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 7.5100 hp, Output 6.5300 hp
  • Horsepower Rating Normal Duty
    Input 7.5100 hp, Output 6.5300 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    35AZ20H56WP
  • Max Input Horsepower
    4.250 hp
  • Output
    6.530 hp
  • Output Bore Type
    Right
  • Output Type
    Hollow
  • Overhung Load Capacity
    12277.092 N, 2760 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Hollow
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 9.1400 hp;Output 6.5300 hp
  • Torque Rating (in-lb)
    4701 in-lbs;531.142 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)